Zoro Homepage

Tan Genuine Leather L Shaped Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 607314

  • Zoro # G222355565


product price: $8,487.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Tan
Width (in)
111 in
Height (in)
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607314
Zoro #
G222355565
UPC #
-
Country of Origin
China

Dimensions

Width (in)
111 in
Height (in)
33 in
Depth (in)
70 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Tan
Item
Sectional

Description

Superior construction from fabulously soft and high-grade leather gives this tan genuine leather L shaped sofa and chaise sectional with toss pillows a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rest and enjoy with this roomy sectional that features a chaise lounge for the ultimate in relaxation. The addition of two leather toss pillows gives this set some extra charm while the metal legs effortlessly elevate the sofa from the floor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 33-inch h x 111-inch w x 70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.