Zoro Homepage

Tan Genuine Leather L Shaped Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 607315

  • Zoro # G622346156


product price: $9,601.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width (in)
75.2 in
Commercial Use
No
Height (in)
33.86 in
Color
Tan
Depth (in)
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607315
Zoro #
G622346156
UPC #
-
Country of Origin
China

Dimensions

Width (in)
75.2 in
Height (in)
33.86 in
Depth (in)
37.8 in

Details

Item
Sectional
Commercial Use
No
Color
Tan
Assembly Required
Partial Assembly Needed

Description

An interior designer's dream, this buttery soft high-grade leather tan genuine leather L shaped sofa and chaise sectional with toss pillows will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds a casually elegant appeal to your space. Rest and enjoy, with this roomy sectional that features a chaise lounge for the ultimate in relaxation. The addition of two leather bolster pillows gives this set some extra charm while the tapered wood legs effortlessly elevate the sofa from the floor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 33.86-inch h x 75.2-inch w x 37.8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.