
Tan Genuine Leather L Shaped Sofa and Chaise Sectional With Toss Pillows
Mfr # 607316
Zoro # G422342396
product price: $8,802.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Width (in)
75.2 in
Depth (in)
37.8 in
Color
Tan
Commercial Use
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607316
Zoro #
G422342396
UPC #
-
Country of Origin
China
Dimensions
Width (in)
75.2 in
Depth (in)
37.8 in
Height (in)
33.86 in
Details
Item
Sectional
Color
Tan
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
An interior designer's dream, this buttery soft high-grade leather tan genuine leather L shaped sofa and chaise sectional with toss pillows will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds a casually elegant appeal to your space. Rest and enjoy, with this roomy sectional that features a chaise lounge for the ultimate in relaxation. The addition of two leather bolster pillows gives this set some extra charm while the tapered wood legs effortlessly elevate the sofa from the floor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 33.86-inch h x 75.2-inch w x 37.8-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.