
Tan Genuine Leather L Shaped Sofa and Chaise Sectional With Toss Pillows
Mfr # 607317
Zoro # G322347088
product price: $10,063.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Height (in)
68 in
Width (in)
111 in
Commercial Use
No
Depth (in)
34.25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607317
Zoro #
G322347088
UPC #
-
Country of Origin
China
Dimensions
Height (in)
68 in
Width (in)
111 in
Depth (in)
34.25 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Tan/Brown
Item
Sectional
Description
The tan genuine leather l shaped sofa and chaise sectional with toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Natural solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 68-inch h x 111-inch w x 34.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.