Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Polyester Blend L Shaped Two Piece Sectional

  • Mfr # 530518

  • Zoro # G122363110


product price: $2,395.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Depth (in)
37 in
Width (in)
115 in
Height (in)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530518
Zoro #
G122363110
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
37 in
Width (in)
115 in
Height (in)
36 in

Details

Item
Sectional
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Tan

Description

Designed for comfort and good looks, this tan polyester blend left hand facingl L shaped two piece corner sectional is a great option to anchor your space. This solid color corner sectional is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36-inch H x 115-inch W x 37-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.