Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Polyester Blend Stationary L Shaped Two Piece Corner Sectional

  • Mfr # 530517

  • Zoro # G522346867


product price: $2,395.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Color
Tan
Depth (in)
37 in
Assembly Required
Partial Assembly Needed
Width (in)
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530517
Zoro #
G522346867
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
37 in
Width (in)
115 in
Height (in)
36 in

Details

Commercial Use
Yes
Color
Tan
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

The tan polyester blend stationary l shaped two piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Square arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36" H x 115" W x 37" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.