
Taupe Faux Leather Reclining L Shaped Six Piece Corner Sectional With Console (Discontinued)
- Mfr # 524223
- Zoro # G822341463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524223
Zoro #
G822341463
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth (in)
107 in
Width (in)
119 in
Height (in)
40 in
Details
Commercial Use
Yes
Color
Taupe
Assembly Required
Partial Assembly Needed
Item
Sectional
Description
This taupe faux leather reclining l shaped six piece corner sectional with console is made from sturdy and resilient faux leather that will look and feel like leather. Easy to care for this is a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes manual - lever handle recline that turns it into a comfy lounge for sleeping or resting. A great showpiece for your room, this sectional is a must have. 40-inch H x 119-inch W x 107-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.