Taupe Queen Cotton Blend 1500 Thread Count Washable Duvet Cover Set

  • Mfr # 528217

  • Zoro # G022372335


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Height
10.63 in
Material
Egyptian Cotton
Depth
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528217
Zoro #
G022372335
UPC #
-
Country of Origin
India

Dimensions

Height
10.63 in
Depth
4.13 in
Width
14.75 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Material
Egyptian Cotton
Item
Down Comforters and Duvet

Description

Similar to a pillowcase, this taupe queen cotton blend 1500 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. Queen Sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10.63" H x 14.75" W x 4.13" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.