
Taupe Twin Cotton Blend 300 Thread Count Washable Duvet Cover Set
Mfr # 528294
Zoro # G422366187
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Height
10 in
Material
Egyptian Cotton
Depth
2.13 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
528294
Zoro #
G422366187
UPC #
-
Country of Origin
India
Dimensions
Height
10 in
Depth
2.13 in
Width
13 in
Details
Item
Down Comforters and Duvet
Material
Egyptian Cotton
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Similar to a pillowcase, this taupe twin cotton blend 300 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10" H x 13" W x 2.13" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.