Taverne Olympia French Restaurant Unframed Print Wall Art

  • Mfr # 388263

  • Zoro # G722889577


product price:  $24.99
/ea

Key Features

Width
8.5 in
Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
388263
Zoro #
G722889577
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in
Depth
0.1 in

Details

Item
Wall Art
Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Color
Blue, Red
LED/Illuminated
No
Finish
Matte
Subject
Advertisements
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Primary Art Material
Paper
Set Type
Single Piece Item
Art Type
Print
Commercial Use
Yes

Description

The taverne olympia french restaurant unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 8.5-inch W x 0.1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.