
Teal and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568063
Zoro # G722368768
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.2 in
Color
Green White
Application Type
No
Overall Width
17.7 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568063
Zoro #
G722368768
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.2 in
Overall Width
17.7 in
Overall Height
34.2 in
Details
Color
Green White
Item
Office Chair
Application Type
No
Assembly Required
Partial Assembly Needed
Material
Fabric
Description
This teal and white adjustable height swivel rolling office chair is a top performer when it comes to style and support. This chair features a steel frame to provide sturdiness when the chair is in use. Includes a soft padded and upholstered seat and pierced mesh-like back designed for optimal air circulation and comfort. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 34.20-inch h x 17.70-inch w x 15.20-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.