Shop HOMEROOTS
See all product information
Create Account
Teamwork 4 White Framed Print Wall Art
- Mfr # 405369
- Zoro # G222894279
product price:Â
$
65.39
/ea
Key Features
Subject
Text & Numbers
Number of Pieces Included
1
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405369
- Zoro #
- G222894279
- UPC #
- -
- Country of Origin
- United States
- Subject
- Text & Numbers
- Number of Pieces Included
- 1
- Shape
- Rectangle
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Art Type
- Primary Art Material
- Paper
- Item
- Wall Art
- Material
- MDF Paper Print Texture
- Color
- Blue, Brown, Orange
Dimensions
- Depth
- 1.5 in
- Length
- 18 in
- Width
- 14 in
Description
Unique and decorative, this teamwork 4 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.