Shop HOMEROOTS
See all product information
Create Account
Text Me if You Run Out of Toilet Paper 2 White Framed Print Wall Art
- Mfr # 408135
- Zoro # G122895581
product price:Â
$
72.89
/ea
Key Features
Color
White, Tan, Brown
LED/Illuminated
No
Subject
Novelty & Humor
Number of Pieces Included
1
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408135
- Zoro #
- G122895581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Depth
- 1 in
- Length
- 21 in
Details
- Color
- White, Tan, Brown
- LED/Illuminated
- No
- Subject
- Novelty & Humor
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Item
- Wall Art
- Primary Art Material
- Wood
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Art Type
- Material
- Wood Print
Description
Add an air of fashion to your room and rejuvenate the space with this text me if you run out of toilet paper 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.