Text Me if You Run Out of Toilet Paper 3 Black Framed Print Wall Art
- Mfr # 408136
- Zoro # G122888316
product price:Â
$
71.45
/ea
Key Features
Art Type
Print
Subject
Novelty & Humor
Color
White, Tan, Brown
Primary Art Material
Wood
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408136
- Zoro #
- G122888316
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Subject
- Novelty & Humor
- Color
- White, Tan, Brown
- Primary Art Material
- Wood
- Item
- Wall Art
- Number of Pieces Included
- 1
- Material
- Wood Print
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- LED/Illuminated
- No
Dimensions
- Length
- 21 in
- Depth
- 1 in
- Width
- 15 in
Description
This text me if you run out of toilet paper 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.