
The Best Seat in the House 2 Black Framed Print Bathroom Wall Art
Mfr # 408116
Zoro # G622894534
product price:Â $66.49
/eaKey Features
Subject
Bath & Laundry
Length
15 in
Width
19 in
Wall Mounting Hardware Included
No
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408116
Zoro #
G622894534
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
19 in
Depth
1 in
Details
Subject
Bath & Laundry
Wall Mounting Hardware Included
No
Color
Black, White
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
LED/Illuminated
No
Number of Pieces Included
1
Material
Wood Print
Shape
Rectangle
Art Type
Print
Primary Art Material
Wood
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching the best seat in the house 2 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.