Shop HOMEROOTS
See all product information
Create Account
The Friendly Beasts 1 Black Framed Print Wall Art
- Mfr # 415243
- Zoro # G222893685
product price:Â
$
62.15
/ea
Key Features
LED/Illuminated
No
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Subject
Holiday
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415243
- Zoro #
- G222893685
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Subject
- Holiday
- Material
- Wood Paper And Texture
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Item
- Wall Art
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Color
- Red, Orange, Cream
- Art Type
Dimensions
- Length
- 14 in
- Width
- 18 in
- Depth
- 1 in
Description
Set a festive christmas mood with this the friendly beasts 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.