
The Houdini's Metamorphosis Vintage Magic Unframed Print Wall Art
Mfr # 393332
Zoro # G222888889
product price: $17.99
/eaKey Features
Art Type
Print
Primary Art Material
Paper
Finish
Matte
Shape
Rectangle
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393332
Zoro #
G222888889
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Depth
0.1 in
Length
11 in
Details
Art Type
Print
Primary Art Material
Paper
Finish
Matte
Shape
Rectangle
Material
Paper
LED/Illuminated
No
Number of Pieces Included
1
Item
Wall Art
Commercial Use
Yes
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Red, White
Wall Mounting Hardware Included
No
Subject
Advertisements
Description
Bring some sizzle to your space with this eye-catching c1895 Houdini's metamorphosis vintage magic print wall art. Unframed, this flat poster has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent features the world famous Houdini, "the king of the handcuffs" and his assistant Beatrice relating to "the greatest trunk mystery the world has ever seen." This colorful visual advertisement will liven up your space with mystery and intrigue.11 inches H x 8.5 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.