The Nail Keg 1 Black Framed Print Wall Art

  • Mfr # 415884

  • Zoro # G222891094


product price: $68.99
/ea

Key Features

Number of Pieces Included
1
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Material
Wood/Paper
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415884
Zoro #
G222891094
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
14 in
Depth
1 in

Details

Number of Pieces Included
1
Item
Wall Art
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Material
Wood/Paper
Set Type
Single Piece Item
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Color
Ivory, Dark Brown, Orange
Shape
Rectangle
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this the nail keg 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.