Shop HOMEROOTS
See all product information
Create Account
The Old Tractor 1 Black Framed Print Wall Art
- Mfr # 416124
- Zoro # G822891272
product price:Â
$
62.15
/ea
Key Features
Set Type
Single Piece Item
LED/Illuminated
No
Subject
Landscape & Nature
Color
Brown, Red, Tan
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416124
- Zoro #
- G822891272
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Subject
- Landscape & Nature
- Color
- Brown, Red, Tan
- Shape
- Rectangle
- Item
- Wall Art
- Art Type
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Wood
- Number of Pieces Included
- 1
- Material
- Wood Print
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 18 in
- Width
- 14 in
- Depth
- 1 in
Description
Add an air of fashion to your room and rejuvenate the space with this the old tractor 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.