Shop HOMEROOTS
See all product information
Create Account
The Striped Skirt White Framed Print Wall Art
- Mfr # 404918
- Zoro # G022889925
product price:Â
$
62.15
/ea
Key Features
Shape
Rectangle
Width
18 in
Subject
Landscape & Nature
Material
MDF Paper Print Texture
Color
Gray, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404918
- Zoro #
- G022889925
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Subject
- Landscape & Nature
- Material
- MDF Paper Print Texture
- Color
- Gray, Blue
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Item
- Wall Art
- Art Type
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
Dimensions
- Width
- 18 in
- Depth
- 1 in
- Length
- 14 in
Description
Bring some sizzle to your space with this eye-catching the striped skirt white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.