Zoro Homepage

Three Piece Black Bedroom Set

  • Mfr # 526360

  • Zoro # G622363498


product price: $2,028.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
15.75 in
Height (in)
20.47 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Width (in)
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526360
Zoro #
G622363498
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
15.75 in
Height (in)
20.47 in
Width (in)
15.75 in

Details

Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Bedroom Furniture Set
Commercial Use
No
Color
Black

Description

Experience the sleek design of the three piece black bedroom set, including a combo dresser with three vertical drawers, accentuated with metal handles to add a modern touch. This set features a nightstand, dresser, and armoire, all crafted from durable manufactured wood in a striking black finish. The main drawers are spacious for keeping your essentials organized, making this set a perfect addition to any contemporary bedroom decor. 20.47-inch H x 15.75-inch W x 15.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.