Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Piece Black Italian Leather Five Person Seating Set

  • Mfr # 534165

  • Zoro # G222348383


product price: $8,198.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Beige White/Black
Commercial Use
No
Height (in)
42 in
Assembly Required
Partial Assembly Needed
Width (in)
89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534165
Zoro #
G222348383
UPC #
-
Country of Origin
China

Dimensions

Height (in)
42 in
Width (in)
89 in
Depth (in)
38 in

Details

Color
Beige White/Black
Item
Seating Set
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

When it comes to indoor seating, this striking three-piece black italian leather seating set exudes luxury and comfort. Crafted with a sturdy solid wood frame, the set features cushion backs for added support and relaxation. The rich and warm appeal of the supple italian leather upholstery adds a touch of elegance to any living space. Ideal for gatherings or quiet evenings in, this set includes a plush sofa for ultimate lounging experience. 42-inch H x 89-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.