Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Black Solid Wood Bedroom Set
- Mfr # 636273
- Zoro # G722909350
product price:Â
$
8,213.99
/ea
Key Features
Bed Size
King
Color
Black
Material
Solid Wood
Box Spring Required (Yes/No)
Yes
Overall Height
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636273
- Zoro #
- G722909350
- UPC #
- -
- Country of Origin
- India
Dimensions
- Bed Size
- King
- Overall Height
- 70 in
- Overall Width
- 67 in
- Overall Length
- 89 in
Details
- Color
- Black
- Material
- Solid Wood
- Box Spring Required (Yes/No)
- Yes
- Included Headboard (Yes/No)
- Yes
- Finish
- Weathered
- Includes
- Bed, Nightstand, Dresser
- Bed Included
- Yes
- Style
- Rustic
- Assembly Required
- Full Assembly Needed
- Item
- Bedroom Furniture Sets
- Weight Capacity
- 800 lb
- Footboard Included
- Yes
- Number of Pieces Included
- 3
- Number of Dresser Drawers
- 6
- Commercial Use
- No
- Upholstered
- No
- Nightstand Included
- Yes
Description
The three piece black solid wood bedroom set brings a classic touch to your sleeping space. This traditional set is crafted from durable solid wood, ensuring longevity and timeless appeal. The rich black finish adds sophistication and elegance, making it a perfect fit for various decor styles. With three carefully curated pieces, this set makes it easy to create a cohesive look in your bedroom. Each element is designed not only for beauty but also for functionality, enhancing your overall comfort and relaxation. Transform your bedroom into a serene retreat with this exquisite bedroom set. Enjoy the harmony of design and practicality with every piece that complements your lifestyle seamlessly. 70.00-inch h x 67.00-inch w x 89.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.