
Three Piece Brown and Black Bedroom Set
Mfr # 530257
Zoro # G122346526
product price: $1,617.99
/ea
Free Shipping & Returns
Key Features
Width (in)
16.1 in
Height (in)
18.8 in
Commercial Use
Yes
Depth (in)
14.2 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530257
Zoro #
G122346526
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
16.1 in
Height (in)
18.8 in
Depth (in)
14.2 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Bedroom Furniture Set
Color
Brown Black
Description
Upgrade your bedroom with this stylish modern three piece brown and black bedroom set, including a nightstand and dresser to complement your decor effortlessly. The set features a sophisticated color scheme of brown and black, adding a touch of elegance to your space. Each piece is meticulously crafted to enhance the overall ambiance of your bedroom, creating a cohesive and harmonious look. With three essential products included, this set offers both functionality and style, making it a perfect choice for anyone looking to revamp their sleeping quarters with a contemporary twist. 18.8-inch H x 16.1-inch W x 14.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.