Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Piece Indoor Blue Five Person Seating Set

  • Mfr # 534167

  • Zoro # G822347335


product price: $8,198.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height (in)
42 in
Depth (in)
38 in
Commercial Use
No
Color
Light Blue/Beige White
Width (in)
89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534167
Zoro #
G822347335
UPC #
-
Country of Origin
China

Dimensions

Height (in)
42 in
Depth (in)
38 in
Width (in)
89 in

Details

Item
Seating Set
Commercial Use
No
Color
Light Blue/Beige White
Assembly Required
Partial Assembly Needed

Description

Step into a world of unparalleled seating comfort that is sure to dazzle even the toughest critic with our remarkable blue top grain leather five person seating set. Indulge in the blissful comfort of a seating set featuring stylish top grain leather upholstery that is a delightful combination of durability and design. Web suspension seat construction provides optimal support and cushioning, offering a comfortable seating experience by evenly distributing weight and reducing pressure points. Ready to re-decorate. This set is an obvious choice to fill your space with style and class. 42-inch H x 89-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.