Zoro Homepage

Three Piece Indoor Brown Leather Six Person Seating Set

  • Mfr # 548960

  • Zoro # G822360228


product price: $10,028.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth (in)
37 in
Color
Brown
Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (in)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548960
Zoro #
G822360228
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
37 in
Height (in)
37 in
Width (in)
78 in

Details

Color
Brown
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Seating Set

Description

Prepare to amaze even the most discerning critics with our three piece indoor brown leather six person seating set. Prepare to enter the realm of ultimate relaxation with this reclining sofa that offers unparalleled comfort and luxurious lounging. Upholstered in supple and luxurious leather, this set has a rich and warm appeal. Solid or two-tone colorations allow you to blend easily with most any decor. Sinuous springs seat construction provides excellent comfort by offering a responsive and supportive seating experience. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. 37-inch H x 78-inch W x 37-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.