
Three Piece Indoor Gray Leather Six Person Seating Set
Mfr # 548961
Zoro # G722367433
product price: $10,028.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height (in)
37 in
Depth (in)
37 in
Width (in)
78 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548961
Zoro #
G722367433
UPC #
-
Country of Origin
China
Dimensions
Height (in)
37 in
Depth (in)
37 in
Width (in)
78 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gray
Item
Seating Set
Description
Step into a world of unparalleled seating comfort with our remarkable three piece indoor gray leather six person seating set. Prepare to enter the realm of ultimate relaxation with this reclining sofa that offers unparalleled comfort and luxurious lounging. Upholstered in supple and luxurious leather, this set has a rich and warm appeal. Solid or two-tone colorations allow you to blend easily with most any decor. Sinuous springs seat construction provides excellent comfort by offering a responsive and supportive seating experience. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. 37-inch H x 78-inch W x 37-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.