
Three Piece Outdoor Beige Rattan Sofa Seating Group with Beige Cushions
Mfr # 625698
Zoro # G822363960
product price: $671.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height
18.31 in
Length
22.83 in
Width
44.88 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625698
Zoro #
G822363960
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
18.31 in
Length
22.83 in
Width
44.88 in
Details
Commercial Use
No
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed
Color
Beige
Description
Enjoy the beauty and warmth of the wicker rattan outer frame, a classic and timeless choice that will provide years of comfort and style. This set includes the versatility of an outdoor bench. From the garden to the patio table side, a bench offers a convenient and multi-purpose seating solution. An outdoor coffee table serves as a gathering spot for intimate conversations, sharing drinks and snacks, or even playing board games with family and friends. Snuggle up with your loved one on the cozy loveseat from this set to create the perfect atmosphere in your outdoor space. Whether you live in a rainy or sunny climate, the water repellent finish on this furniture is essential to keep it looking new and maintaining its value. Say goodbye to cramped seating and hello to luxurious comfort thanks to the inclusion of an outdoor sofa in this set. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. 18.31-inch h x 24.41-inch w x 22.44-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.