
Three Piece Outdoor Gray Metal Sofa Seating Group with Gray Cushions
Mfr # 625703
Zoro # G522351755
product price: $1,303.99
/ea
Free Shipping & Returns
Key Features
Width
49.5 in
Commercial Use
No
Length
26.7 in
Color
Gray
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625703
Zoro #
G522351755
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
49.5 in
Length
26.7 in
Height
20.25 in
Details
Commercial Use
No
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Outdoor Furniture - Conversation Set
Description
The reliable metal outer frame of your outdoor furniture provides the necessary stability and support, allowing you to relax and enjoy your outdoor space without worrying about instability the outdoor coffee table helps to tie your look together and even offers storage and display space for candles, lanterns, bug spray, sunscreen, and sunglasses. With this loveseat as part of the set, your outdoor lounging becomes an art form, perfect for daydreaming or stargazing. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. Say goodbye to cramped seating and hello to luxurious comfort thanks to the inclusion of an outdoor sofa in this set. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 20.25-inch h x 35.75-inch w x 24.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.