Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Walnut Solid Wood Bedroom Set
Mfr # 523709
Zoro # G022912029
product price:Â $1,476.99
/eaKey Features
Color
Walnut
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
43.3 in
Overall Width
79.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523709
- Zoro #
- G022912029
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 43.3 in
- Overall Width
- 79.1 in
- Overall Length
- 83.5 in
Details
- Color
- Walnut
- Material
- Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Includes
- Bed, Nightstand
- Footboard Included
- Yes
- Item
- Bedroom Furniture Sets
- Number of Pieces Included
- 3
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Bed Included
- Yes
- Upholstered
- No
- Nightstand Included
- Yes
- Style
- Modern
- Commercial Use
- No
Description
The three piece walnut solid wood bedroom set seamlessly combines style and functionality. Crafted from solid wood, this modern set features a rich walnut finish that enhances any bedroom decor. The bed is compatible with an adjustable mattress and includes a rectangular panel headboard for added support and aesthetics. Enjoy ample storage with the two drawers in the nightstand, perfect for organizing essentials. With a recommended mattress thickness of 8 inches, it provides optimal comfort for a restful night’s sleep. The leg design adds stability while ensuring an elegant appearance. This collection includes a bed and nightstand, making it an ideal choice for those looking to elevate their bedroom with a cohesive look and quality materials. 43.3-inch h x 79.1-inch w x 83.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.