
Three Piece White Bedroom Set
Mfr # 526358
Zoro # G622343292
product price: $1,727.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height (in)
20.47 in
Depth (in)
15.75 in
Width (in)
15.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526358
Zoro #
G622343292
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
20.47 in
Depth (in)
15.75 in
Width (in)
15.75 in
Details
Commercial Use
No
Color
White
Item
Bedroom Furniture Set
Assembly Required
Full Assembly Needed
Description
Upgrade your bedroom with the sleek and stylish three piece white bedroom set. This modern set includes a nightstand, dresser, and armoire, offering you a complete storage solution. The majority color of this set is crisp white, adding a fresh and contemporary touch to your space. Crafted with quality materials, each piece in this set exudes elegance and sophistication. Enhance the aesthetic appeal of your bedroom with the clean lines and minimalist design of this chic white furniture ensemble. Perfect for those who appreciate a clean and airy ambiance, this bedroom set is sure to elevate your decor effortlessly. 20.47-inch h x 15.75-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.