Threes A Charm 2 White Framed Print Wall Art
- Mfr # 407718
- Zoro # G222894170
product price:Â
$
60.59
/ea
Key Features
Primary Art Material
Wood
Color
Blue, Green, Pink
Shape
Rectangle
LED/Illuminated
No
Material
Wood Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407718
- Zoro #
- G222894170
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Primary Art Material
- Wood
- Color
- Blue, Green, Pink
- Shape
- Rectangle
- LED/Illuminated
- No
- Material
- Wood Print
- Subject
- Plants & Flowers
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Art Type
- Subject Pattern
- Plants
- Set Type
- Single Piece Item
Dimensions
- Length
- 15 in
- Width
- 19 in
- Depth
- 1 in
Description
This threes a charm 2 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.