
Tidings of Comfort and Joy 2 White Framed Print Wall Art
Mfr # 407671
Zoro # G422893409
product price:Â $59.99
/eaKey Features
Length
19 in
LED/Illuminated
No
Material
Wood Print
Width
15 in
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407671
Zoro #
G422893409
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
15 in
Depth
1 in
Details
LED/Illuminated
No
Material
Wood Print
Subject
Text & Numbers
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Shape
Rectangle
Primary Art Material
Wood
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Color
Red, Green, White
Description
This tidings of comfort and joy 2 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.