
Tis the season Snowflakes 2 Black Framed Print Wall Art
Mfr # 404804
Zoro # G822894129
product price:Â $42.59
/eaKey Features
Subject
Text & Numbers
Length
15 in
Primary Art Material
Paper
Depth
1 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404804
Zoro #
G822894129
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
11 in
Details
Subject
Text & Numbers
Item
Wall Art
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Material
Wood Paper
Color
White, Black, Brown
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Art Type
Print
Description
Add an air of fashion to your room and rejuvenate the space with this tis the season snowflakes 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 11-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.