
To Have and To Hold 1 Black Framed Print Wall Art
Mfr # 415359
Zoro # G122891088
product price: $46.49
/eaKey Features
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Black, Tan, White
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415359
Zoro #
G122891088
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
10 in
Width
14 in
Details
Item
Wall Art
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Black, Tan, White
Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Description
Bring some sizzle to your space with this eye-catching to have and to hold 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.