Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

To Have and To Hold 3 Black Framed Print Wall Art

  • Mfr # 404925

  • Zoro # G822889903


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Length
14 in
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404925
Zoro #
G822889903
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
20 in
Depth
1 in

Details

Wall Mounting Hardware Included
No
Subject
Text & Numbers
Assembly Required
No Assembly Needed
LED/Illuminated
No
Color
Black, Tan, White
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Number of Pieces Included
1
Art Type
Print
Set Type
Single Piece Item
Primary Art Material
Paper
Item
Wall Art

Description

Unique and decorative, this to have and to hold 3 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch h x 20-inch w x 1-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.