Trees and Creek I Framed Art Gold Picture Frame Print Wall Art

  • Mfr # 416401

  • Zoro # G822893474


product price: $550.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

LED/Illuminated
No
Commercial Use
Yes
Art Type
Print
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416401
Zoro #
G822893474
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
42 in
Width
42 in

Details

LED/Illuminated
No
Commercial Use
Yes
Art Type
Print
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject
Landscape & Nature
Set Type
Single Piece Item
Item
Wall Art
Material
Paper, Cardboard, Glass, Plastic
Color
Green
Shape
Square

Description

This trees and creek i framed art gold picture frame print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 42-inch H x 42-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.