Trendy Snowman Black Framed Print Wall Art
- Mfr # 404315
- Zoro # G122887791
product price:Â
$
41.39
/ea
Key Features
Color
Blue, White
Length
14 in
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404315
- Zoro #
- G122887791
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue, White
- Shape
- Rectangle
- Material
- Wood Product Paper Print Uv Coating
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Art Type
- Subject
- Holiday
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 10 in
Description
Add some christmas cheer to your space with this trendy snowman black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.