Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tufted Antiqued White and Champagne Upholstered Fabric And Solid Wood Dining Arm Chairs, 2PK

  • Mfr # 573404

  • Zoro # G822811652


product price: $712.99
/pk 2, $356.50/ea
Free Shipping & Returns

Key Features

Set
Yes
Capacity
220 lb
Natural Variation Type
No Natural Variation
Arms
Yes
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573404
Zoro #
G822811652
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (In.)
42 in
Width (In.)
24 in
Depth (In.)
27 in

Details

Set
Yes
Capacity
220 lb
Natural Variation Type
No Natural Variation
Arms
Yes
Material
Fabric
Color
Antiqued White
Upholstered
Yes
Leg Color
Champagne
Seating Frame Material
Solid and Manufactured Wood
Seat Color
Antiqued White
Number of Chairs Included
2
Finish
Antique
Upholstery Color
Antiqued White
Seat Material
Upholstery
Stackable
No
Wheels Included
No
Leg Material
Solid Wood
Back Style
Solid Back
Purposeful Distressing Type
No Distressing
Dining Chair Type
Arm Chair

Description

Make your dining room stand out with the set of two tufted antiqued white and champagne upholstered fabric and solid wood dining arm chairs. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 42.00-inch h x 24.00-inch w x 27.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.