
Tufted Beige and Brown Upholstered Linen Dining Arm Chair
Mfr # 535370
Zoro # G022373790
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
37.8 in
Depth (In.)
21.6 in
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Beige Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535370
Zoro #
G022373790
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
37.8 in
Depth (In.)
21.6 in
Width (In.)
22.2 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Beige Brown
Item
Dining Chair
Description
Out with the old and in with the new, this tufted beige and brown upholstered linen dining arm chair can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.8-inch H x 22.2-inch W x 21.6-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.