
Tufted Black Velvet Modular U Shaped Sofa and Chaise Sectional With Toss Pillows
Mfr # 642270
Zoro # G122363608
product price: $4,705.99
/eaKey Features
Commercial Use
Yes
Height (in)
32 in
Width (in)
138 in
Assembly Required
Partial Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642270
Zoro #
G122363608
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
32 in
Width (in)
138 in
Depth (in)
69 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Black
Description
Transform your home's interior with this luxurious black velvet modular u shaped sofa and chaise sectional with eight toss pillows. Accented with a touch of metallic, including modern gold square feet, and button tufted stitching, this handcrafted sectional will bring high fashion and style to your space. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 32.00-inch h x 138.00-inch w x 69.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.