Zoro Homepage

Tufted Blue Velvet Modular U Shaped Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 642271

  • Zoro # G422346301


product price: $4,705.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Blue
Depth (in)
69 in
Commercial Use
Yes
Width (in)
138 in
Height (in)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642271
Zoro #
G422346301
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
69 in
Width (in)
138 in
Height (in)
32 in

Details

Color
Blue
Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed

Description

Add an air of fashion to your space with this fabulous blue velvet modular u shaped sofa and chaise sectional with eight toss pillows. Accented with a touch of metallic, including modern gold square feet, and button tufted stitching, this handcrafted sectional will bring high fashion and style to your space. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 32.00-inch h x 138.00-inch w x 69.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.