
Tufted Champagne and Natural Upholstered Velvet Dining Arm Chair
Mfr # 521187
Zoro # G922343961
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
34.84 in
Application Type
Yes
Depth (In.)
16.53 in
Width (In.)
16.53 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521187
Zoro #
G922343961
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
34.84 in
Depth (In.)
16.53 in
Width (In.)
16.53 in
Details
Application Type
Yes
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Description
Make your dining experience the best with this tufted champagne and natural upholstered velvet dining arm chair. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.84-inch h x 16.53-inch w x 16.53-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.