Tufted Dark Blue and Black Upholstered Velvet Dining Parsons Chair

  • Mfr # 573416

  • Zoro # G122373058


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth (In.)
27 in
Color
Dark Navy/Black
Assembly Required
Full Assembly Needed
Width (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573416
Zoro #
G122373058
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (In.)
27 in
Width (In.)
22 in
Height (In.)
41 in

Details

Item
Dining Chair
Application Type
No
Color
Dark Navy/Black
Assembly Required
Full Assembly Needed

Description

Bring this comfortable tufted dark blue and black upholstered velvet dining parsons chair to your table to enjoy long lasting quality time with your family and friends. The addition of button tufted stitching gives this chair some extra special flair while the solid back gives this chair its unique style. This chair includes high end detailing such as nail head trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 41.00-inch h x 22.00-inch w x 27.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.