Zoro Homepage

Tufted Gray and Brown Upholstered Linen Dining Arm Chair

  • Mfr # 535372

  • Zoro # G322353225


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
21.6 in
Assembly Required
Partial Assembly Needed
Color
Gray Brown
Height (In.)
37.8 in
Width (In.)
22.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535372
Zoro #
G322353225
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
21.6 in
Height (In.)
37.8 in
Width (In.)
22.2 in

Details

Assembly Required
Partial Assembly Needed
Color
Gray Brown
Item
Dining Chair
Application Type
No

Description

Out with the old and in with the new, this tufted gray and brown upholstered linen dining arm chair can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.8-inch H x 22.2-inch W x 21.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.