
Tufted Green And Black Velvet and Metal Dining Arm Chair
Mfr # 521274
Zoro # G222370858
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
18.7 in
Height (In.)
34.84 in
Assembly Required
Partial Assembly Needed
Width (In.)
23.62 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521274
Zoro #
G222370858
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
18.7 in
Height (In.)
34.84 in
Width (In.)
23.62 in
Details
Color
Green Black
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
Yes
Description
This tufted green and black velvet and metal dining arm chair is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.84-inch H x 23.62-inch W x 18.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.