Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tufted Navy Blue and Brown Upholstered Linen Dining Arm Chair

  • Mfr # 535373

  • Zoro # G422356584


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
37.8 in
Depth (In.)
21.6 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width (In.)
22.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535373
Zoro #
G422356584
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
37.8 in
Depth (In.)
21.6 in
Width (In.)
22.2 in

Details

Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
No
Color
Navy Blue/Blue Brown

Description

Out with the old and in with the new, this tufted navy blue and brown upholstered linen dining arm chair can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.8-inch H x 22.2-inch W x 21.6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.