
Tufted Navy Blue and Brown Upholstered Linen Dining Side Chair
Mfr # 535369
Zoro # G622371257
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
22 in
Height (In.)
37.8 in
Assembly Required
Partial Assembly Needed
Color
Navy Blue/Blue Brown
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535369
Zoro #
G622371257
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
22 in
Height (In.)
37.8 in
Depth (In.)
19.7 in
Details
Assembly Required
Partial Assembly Needed
Color
Navy Blue/Blue Brown
Application Type
No
Item
Dining Chair
Description
This tufted navy blue and brown upholstered linen dining side chair is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.8-inch H x 22-inch W x 19.7-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.