Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tufted Orange Velvet Modular U Shaped Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 642273

  • Zoro # G322366027


product price: $4,705.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
69 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Width (in)
138 in
Height (in)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642273
Zoro #
G322366027
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
69 in
Width (in)
138 in
Height (in)
32 in

Details

Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Orange

Description

Transform your home's interior with this luxurious orange velvet modular u shaped sofa and chaise sectional with eight decorative toss pillows. Accented with a touch of metallic, including modern gold square feet, and button tufted stitching, this handcrafted sectional will bring high fashion and style to your space. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people 32.00-inch h x 138.00-inch w x 69.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.