Tufted Rose Gold and Pearl Upholstered Faux Leather And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573396

  • Zoro # G822811591


product price:  $1,262.99
/pk 2, $631.50/ea
Free Shipping & Returns

Key Features

Leg Material
Solid Wood
Seat Material
Upholstery
Back Style
Solid Back
Capacity
220 lb
Set
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573396
Zoro #
G822811591
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (In.)
43 in
Depth (In.)
28 in
Width (In.)
24 in

Details

Leg Material
Solid Wood
Seat Material
Upholstery
Back Style
Solid Back
Capacity
220 lb
Set
Yes
Dining Chair Type
Side Chair
Leg Color
Pearl
Wheels Included
No
Finish
Natural
Upholstered
Yes
Color
Pearl, Rose Gold
Material
Faux Leather
Seat Color
Rose Gold
Upholstery Color
Rose Gold
Seating Frame Material
Solid Wood
Natural Variation Type
No Natural Variation
Stackable
No
Number of Chairs Included
2
Arms
No
Purposeful Distressing Type
No Distressing

Description

Make your dining experience the best with this set of two tufted rose gold and pearl upholstered faux leather and solid wood dining side chairs. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 43.00-inch h x 24.00-inch w x 28.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.